Add More Items
View All Quick Selects
Below you can add an image for 'conduit nipple' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1/2X5 Galvanized Nipple
Total Availability: In Stock
Check local availability
Book Price
$282.41
Per 100
1 1/2X1 3/4 Close Galvanized Nipple
Available now at Baton Rouge: In Stock
Baton Rouge Availability: In Stock
$460.63
Conduit Nipple, 3/4 In Trade Size, Galvanized, Threaded Connection, 1-3/8 In Length, 9 LB/100
$177.02
2IN X5IN Conduit Nipple
$1,144.20
3/4X10 Aluminum Nipple
$2,077.15
1 1/4X6 Aluminum Nipple
$2,065.31
1X4 Aluminum Nipple
$1,143.11
2-1/2IN X6IN Conduit Nipple
$2,632.80
2 1/2X4 Galvanized Nipple
$1,743.02
Conduit Nipple, Steel Material; Galvanized Finish; 4 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 10 Per Carton Standard Package; 2-1/2 Inch Trade Size; Threaded End Type; Galnip Model
3X6 Galvanized Nipple
$3,135.80
Conduit Nipple, Aluminum Material; 3 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$1,162.98
1X2 Aluminum Nipple
$1,101.04
1 1/4X8 Aluminum Nipple
$3,304.80
20
Popularity
Default